Strt, Brass, Push-Fit3/8in, NPTF1/8in
Mfr # 1866X6X2
Zoro # G2386632
product price: $24.99
/eaKey Features
Connection
Quick Connect
Temp. Range
-40 Degrees to 200 Degrees F
Thread Size
1/8-27
Standards
DOT FMVSS 571.106, SAE J1131
Sub-Category
Straight Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1866X6X2
Zoro #
G2386632
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1/8-27
Tube Size
3/8 in
Pipe Size
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8"-27
Overall Length
1 7/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Description
Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8 In.-27, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.