Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit5/32in, NPTF1/16in

  • Mfr # 1868X2.5X1

  • Zoro # G0738464


product price: $8.69
/ea

Key Features

For Use With
Push Connect/Air Brake
Type
Male
Standards
DOT FMVSS 571.106, SAE J1131
Connection
Quick Connect
Tube Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868X2.5X1
Zoro #
G0738464
UPC #
725975625217
Country of Origin
Mexico

Dimensions

Tube Size
5/32 in
Thread Size
1/16"-27
Pipe Size
1/16 in
Overall Length
15/16 in
Fitting Thread Size
1/16"-27
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Pipe Size
1/16 in
Fitting Side 2 Pipe Size
1/16 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Adapter Fitting
For Use With
Push Connect/Air Brake
Type
Male
Standards
DOT FMVSS 571.106, SAE J1131
Connection
Quick Connect
Sub-Category
Straight Connectors
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
Gasket Material
Ethylene Propylene Rubber
Material
Brass
Application
Air
Color
Gold
Fitting Material
Brass
Release Ring Material
Ethylene Propylene Rubber
Fitting Side B Connection Type
NPTF
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Resistance Properties
Vibration-Resistant
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size 1/16 In.-27, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.