Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Bubble Flare, PK5

  • Mfr # 7941

  • Zoro # G5974333


product price: $47.15
/pk 5, $9.43/ea

Key Features

Thread Size
M10x1.0
Connection
Bubble Flare
Material
Steel
Sub-Category
Hydraulic Brake Fittings
Standards
DOT/SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7941
Zoro #
G5974333
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.0
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Thread Size
M10-1
Fitting Side B Tube Outer Diameter
3/16 in

Details

Item
Flared Fitting Union
Connection
Bubble Flare
Material
Steel
Sub-Category
Hydraulic Brake Fittings
Standards
DOT/SAE
Application
Hydraulics
Maximum Operating Pressure
1,000 psi
Fitting Side B Connection Type
Bubble Flared Connector
Maximum Operating Temperature
250 Degrees F
Fitting Material
Steel
Specific Fitting Shape
Flared Bubble Connector
Fitting Side A Connection Type
Bubble Flared Connector
Fitting Shape
Straight
Connector Type
Coupling
Operating Pressure - Maximum
1,000 psi
Material Grade
CA360
For Media Type
Gases
Fitting Side 2 Connection Type
Bubble Flare
Product Type
Flared Fitting Adapter
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Flared Fitting Union, Fitting Material Steel, Application Hydraulics, Fitting Side A Connection Type Bubble Flared Connector, Fitting Side B Connection Type Bubble Flared Connector, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Thread Size M10-1, Hex Size Not Applicable, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Flared Bubble Connector, Standards DOT/SAE, Material Grade CA360

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.