Zoro Homepage

Tee, Brass, Comp1/2", Comp1/2", Comp1/2"

  • Mfr # 1464X8

  • Zoro # G2859866


product price: $35.85
/ea

Key Features

Type
Female
Standards
DOT FMVSS 571.106, SAE, SAE 100401BA
Includes
Nut and Sleeve
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1464X8
Zoro #
G2859866
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
13/16 in
Overall Length
2 5/16 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size C
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 3
11/16"-20

Details

Item
Compression Tee Fitting
Type
Female
Standards
DOT FMVSS 571.106, SAE, SAE 100401BA
Includes
Nut and Sleeve
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Tees
Connection
Compression Nylon Tube
Pressure (PSI)
150
Application
Air
Minimum Operating Temperature
40 Degrees F
Specific Fitting Shape
Tee
Compatible Tube Material
Nylon
System of Measurement
Imperial
Finish/Coating
Nickel-Plated
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Fitting Side C Connection Type
Compression
Fitting Shape
Tee
Connector Type
Coupling
For Media Type
Air
Fitting Side 3 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Material Grade
C36000
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size C 11/16-20, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.