Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Comp1/2", Comp1/2", MNPT1/4"

  • Mfr # 1472X8X8X4

  • Zoro # G2365797


product price: $52.39
/ea

Key Features

Pipe Size
1/4 in
Pressure (PSI)
150
Includes
Nut and Sleeve
Connection
Compression Nylon Tube
Hex Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1472X8X8X4
Zoro #
G2365797
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Hex Size
13/16 in
Tube Size
1/2 in
Thread Size
1/4-18
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
1/4-18
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
2 5/16 in
Thread Size C
1/4-18
Thread Size A
1/4-18
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 2
1/4"-18
Fitting Side 3 Pipe Size
1/4 in
Thread Size 3
1/4"-18
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
1/4"-18

Details

Item
Compression Tee Fitting
Pressure (PSI)
150
Includes
Nut and Sleeve
Connection
Compression Nylon Tube
Standards
DOT FMVSS 571.106, SAE, SAE 100425BA
Type
Male
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Tees
Material
Brass
Application
Air
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Adapter Tee
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Fitting Side C Connection Type
MNPT
Minimum Operating Temperature
40 Degrees F
Finish/Coating
Nickel-Plated
Compatible Tube Material
Nylon
Fitting Material
Brass
Fitting Shape
Tee
Connector Type
Reducer
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Material Grade
C36000
Fitting Side 3 Connection Type
MNPT
Operating Pressure - Maximum
150 psi
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
40 Degrees F

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 1/4-18, Thread Size B 1/4-18, Thread Size A 1/4-18, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.