Zoro Homepage

Tee, Brass, Comp1/2", Comp3/8", MNPT3/8"

  • Mfr # 1372X8

  • Zoro # G3476891


product price: $43.99
/ea

Key Features

Thread Size
3/8-18
Hex Size
13/16 in
Standards
DOT, SAE, SAE 120425BA
Pressure (PSI)
150
Connection
Compression Copper Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1372X8
Zoro #
G3476891
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8-18
Hex Size
13/16 in
Tube Size
1/2 in
Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Thread Size A
3/8-18
Thread Size B
3/8-18
Fitting Side C Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
3 5/16 in
Thread Size C
3/8-19
Fitting Side 2 Pipe Size
3/8 in
Thread Size 3
3/8"-19
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
3/8"-18
Thread Size 1
3/8"-18

Details

Item
Compression Tee Fitting
Standards
DOT, SAE, SAE 120425BA
Pressure (PSI)
150
Connection
Compression Copper Tube
Material
Brass
Type
Male
Includes
Nut and Sleeve
Sub-Category
Tees
Temp. Range
-40 Degrees to 200 Degrees F
Application
Air
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Finish/Coating
Nickel-Plated
Fitting Side B Connection Type
Compression
Fitting Side C Connection Type
MNPT
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Tee
Connector Type
Reducer
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air
Material Grade
C36000
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 3/8-19, Thread Size B 3/8-18, Thread Size A 3/8-18, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.