Zoro Homepage

Tee, Brass, Comp3/8", Comp3/8", MNPT1/4"

  • Mfr # 1372X6

  • Zoro # G2104891


product price: $17.75
/ea

Key Features

Hex Size
5/8 in
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT, SAE, SAE 120425BA
Connection
Compression Copper Tube
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1372X6
Zoro #
G2104891
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
5/8 in
Tube Size
3/8 in
Pipe Size
1/4 in
Thread Size
1/4-18
Fitting Side C Pipe Size
1/4 in
Thread Size A
1/4-18
Overall Length
3 3/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Thread Size C
1/4-18
Thread Size 1
1/4"-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
1/4 in
Thread Size 3
1/4"-18

Details

Item
Compression Tee Fitting
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT, SAE, SAE 120425BA
Connection
Compression Copper Tube
Material
Brass
Type
Male
Includes
Nut and Sleeve
Sub-Category
Tees
Pressure (PSI)
150
Application
Air
Finish/Coating
Nickel-Plated
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side C Connection Type
MNPT
Specific Fitting Shape
Adapter Tee
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
150 psi
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Tee
Connector Type
Reducer
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Compression
Material Grade
C36000
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Minimum
40 Degrees F

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 1/4-18, Thread Size A 1/4-18, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.