Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Inverted Flare 3/16"

  • Mfr # 7933

  • Zoro # G6012081


product price: $32.89
/ea

Key Features

Tube Size
3/16 in
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Thread Size
9/16-18
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7933
Zoro #
G6012081
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Thread Size
9/16-18
Outside Dia.
3/16 in
Pipe Size
3/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Thread Size A
9/16-18
Thread Size B
9/16-18
Overall Length
1 3/4 in
Fitting Side C Pipe Size
3/16 in
Fitting Side B Tube Outer Diameter
3/16 in
Thread Size C
3/8-24
Thread Size 3
9/16"-18
Fitting Side 3 Pipe Size
3/16 in
Thread Size 2
3/8"-24
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Thread Size 1
9/16"-18

Details

Item
Compression Tee Fitting
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Sub-Category
Hydraulic Brake Fittings
For Use With
Copper Tube
Standards
DOT/SAE
Application
Hydraulics
Fitting Material
Brass
Finish/Coating
Nickel-Plated
Fitting Side C Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Inverted Flare
Minimum Operating Temperature
65 Degrees F
Fitting Side B Connection Type
Inverted Flare
Specific Fitting Shape
Adapter Tee
Maximum Operating Pressure
125 psi
System of Measurement
Imperial
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Tee
Connector Type
Adapter
Operating Temperature - Minimum
65 Degrees F
Material Grade
C36000
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 3 Connection Type
Inverted Flare
Fitting Side 1 Connection Type
Inverted Flare
Fitting Side 2 Connection Type
Inverted Flare

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Fitting Side C Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Thread Size C 3/8-24, Thread Size B 9/16-18, Thread Size A 9/16-18, System of Measurement Imperial, Material Grade C36000, Maximum Operating Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.