Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Push-Fit 1/2", 1/2", 1/2"

  • Mfr # 1864X8

  • Zoro # G2749056


product price: $37.69
/ea

Key Features

For Use With
Push Connect/Air Brake
Material
Brass
Pressure (PSI)
150
Tube Size
1/2 in
Connection
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1864X8
Zoro #
G2749056
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
2 7/16 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Tee Fitting
For Use With
Push Connect/Air Brake
Material
Brass
Pressure (PSI)
150
Connection
Quick Connect
Type
Female
Standards
DOT FMVSS 571.106, SAE AA0401, SAE J1131
Sub-Category
Tees
Temp. Range
-40 Degrees to 200 Degrees F
Gasket Material
Ethylene Propylene Rubber
Application
Air
Color
Gold
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Tee
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
150 psi
Finish/Coating
Nickel Plated
Fitting Side C Connection Type
Push-to-Connect
Specific Fitting Shape
Tee
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Connector Type
Adapter
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36000
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air

Description

Push-Fit Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.