Zoro Homepage

Tee, Push-Fit 1/4", 1/4", MNPT 1/4"

  • Mfr # 1872X4X4S

  • Zoro # G2093777


product price: $28.19
/ea

Key Features

For Use With
Push Connect/Air Brake
Gasket Material
Ethylene Propylene Rubber
Sub-Category
Swivel Tees/Connectors
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1872X4X4S
Zoro #
G2093777
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/4 in
Thread Size
1/4-18
Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 5/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Description

Push-Fit Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.