Tee, Push-Fit 1/4", 1/4", MNPT 1/8"

  • Mfr # 1871X4
  • Zoro # G3279866
product price: 
$
25.39
/ea

Key Features

Length
1 5/8 in
Material
Brass
Connector Type
Adapter
Color
Gold
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1871X4
Zoro #
G3279866
UPC #
-
Country of Origin
Mexico
Item
Tee Fitting
Material
Brass
Connector Type
Adapter
Color
Gold
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE AA0424, SAE J1131
Type
Male
Pressure (PSI)
150
For Use With
Push Connect/Air Brake
Sub-Category
Tees
Connection
Quick Connect
Gasket Material
Ethylene Propylene Rubber
Application
Air
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Specific Fitting Shape
Adapter Tee
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
150 psi
Fitting Side C Connection Type
Push-to-Connect
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Tee
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air
Operating Pressure - Maximum
150 psi
Material Grade
C36000
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
MNPT
Wire Color
Gold

Dimensions

Length
1 5/8 in
Tube Size
1/4 in
Thread Size
1/8-27
Pipe Size
1/8 in
Overall Length
1 5/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
1/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/8 in
Fitting Side 3 Pipe Size
1/8 in
Wire Rope Length
1 5/8 in

Description

Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/8 in, Fitting Material Brass, Maximum Operating Pressure 150 psi

Restrictions

Ratings & reviews