Zoro Homepage

Tee, Push-Fit 1/4", 1/4", MNPT 1/8"

  • Mfr # 1872X4

  • Zoro # G2673921


product price: $21.99
/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Tube Size
1/4 in
Type
Male
Thread Size
1/8-27
For Use With
Push Connect/Air Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1872X4
Zoro #
G2673921
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/4 in
Thread Size
1/8-27
Pipe Size
1/8 in
Fitting Side C Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 7/8 in
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Temp. Range
-40 Degrees to 200 Degrees F
Type
Male
For Use With
Push Connect/Air Brake
Gasket Material
Ethylene Propylene Rubber
Pressure (PSI)
150
Sub-Category
Tees
Connection
Quick Connect
Material
Brass
Standards
DOT FMVSS 571.106, SAE AA0425, SAE J1131
Application
Air
Color
Gold
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Adapter Tee
Fitting Side C Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Tee
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36000
Operating Temperature - Minimum
40 Degrees F
Fitting Side 3 Connection Type
MNPT

Description

Push-Fit Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.