Tee, Push-Fit 3/16", 3/16", MNPT 1/8"
Mfr # 1872X3
Zoro # G1433914
product price: $17.35
/eaKey Features
Pipe Size
1/8 in
Thread Size
1/8-27
Standards
DOT FMVSS 571.106, SAE AA0425, SAE J1131
Temp. Range
-40 Degrees to 200 Degrees F
For Use With
Push Connect/Air Brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1872X3
Zoro #
G1433914
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
1/8 in
Thread Size
1/8-27
Tube Size
3/16 in
Overall Length
1 1/2 in
Fitting Side C Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Description
Push-Fit Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Brass, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.