Zoro Homepage

Tee, Push-Fit 3/8", 3/8", MNPT 3/8"

  • Mfr # 1872X6X6S

  • Zoro # G3477433


product price: $50.85
/ea

Key Features

Sub-Category
Swivel Tees/Connectors
Connection
Quick Connect
Pipe Size
3/8 in
Temp. Range
-40 Degrees to 200 Degrees F
Thread Size
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1872X6X6S
Zoro #
G3477433
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
3/8 in
Thread Size
3/8-18
Tube Size
3/8 in
Fitting Side C Pipe Size
3/8 in
Overall Length
2 1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Tee Fitting
Sub-Category
Swivel Tees/Connectors
Connection
Quick Connect
Temp. Range
-40 Degrees to 200 Degrees F
For Use With
Push Connect/Air Brake
Gasket Material
Ethylene Propylene Rubber
Type
Male
Material
Brass
Standards
DOT FMVSS 571.106, SAE AA04FF, SAE J1131
Pressure (PSI)
150
Application
Air
Color
Gold
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Swivel Adapter Tee
Fitting Side C Connection Type
MNPT
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Fitting Shape
Tee
Connector Type
Adapter
For Media Type
Air
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Material Grade
C36000
Operating Pressure - Maximum
150 psi
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.