Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Tube Fitting, Brass

  • Mfr # 1168X4X4

  • Zoro # G3762619


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Fitting Shape
Straight
Fitting Material
Brass
Hydraulic Fitting Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1168X4X4
Zoro #
G3762619
UPC #
-
Country of Origin
United States

Dimensions

Hydraulic Fitting Thread Size
1/4"-18

Details

Item
Threaded Tube Fitting
Fitting Shape
Straight
Fitting Material
Brass

Description

Threaded Tube Fitting, Fitting Shape Straight, Fitting Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.