Truck Hose, 50 ft. L, 7/8 in. I.D., 400 psi

  • Mfr # H21316-50

  • Zoro # G2477347


product price:  $664.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
400 psi
Hose Inside Dia.
7/8 in
Hose Length
50 ft
Temp. Range
-50 Degrees to 302 Degrees F
Standards
DOT AI, SAE J1402
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H21316-50
Zoro #
G2477347
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
7/8 in
Hose Length
50 ft
Hose Outside Dia. (In.)
1-13/64
Hose Length (Ft.)
50
Hose Inside Dia. (In.)
7/8
Dash Size
16
Min. Bend Radius (In.)
3-1/2
Hose Outside Dia.
1 7/16 in

Details

Max. Working Pressure @ 70 F
400 psi
Temp. Range
-50 Degrees to 302 Degrees F
Standards
DOT AI, SAE J1402
Hose Cover Material
Fiber
Hose Tube Material
CPE
Temp. Range (F)
-40 Degrees to 200 Degrees
Operating Pressure (PSI)
400
Reinforcement
Wire Braid
Safety Factor
4:1
Tube Material
CPE
Item
Truck Hose
Cover Material
Fiber Braid
Hose Reinforcement Material
Fiber
Hose Configuration
Bulk Hose
Series
H213
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Truck Hose, Hose Inside Dia. 7/8 in, Hose Outside Dia. 1 7/16 in, Hose Length 50 ft, Hose Tube Material CPE, Hose Cover Material Fiber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Series H213, Max. Working Pressure @ 70 F 400 psi, Safety Factor 4:1, Temp. Range -50 Degrees to 302 Degrees F, Standards DOT AI, SAE J1402, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.