Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Insert, 1/2 in, Brass, PK10

  • Mfr # 1484X8

  • Zoro # G2082342


product price: $9.79
/pk 10, $0.98/ea

Key Features

Connection
Compression Nylon Tube
Tube Size
1/2 in
Pressure (PSI)
150
Temp. Range
-40 Degrees to 200 Degrees F
Type
Male/Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1484X8
Zoro #
G2082342
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compatible Tube Outer Diameter
1/2 in
Overall Length
15/16 in
Insert Diameter
11/32 in
Compatible Tube Inner Diameter
3/8 in

Details

Item
Tube Insert
Connection
Compression Nylon Tube
Pressure (PSI)
150
Temp. Range
-40 Degrees to 200 Degrees F
Type
Male/Female
Sub-Category
Air Hose Connectors/Adapters
Material
Brass
Includes
Nut and Sleeve
Standards
DOT FMVSS 571/187, SAE
Application
Automotive
System of Measurement
Imperial
Fitting Material
Brass
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Specific Fitting Shape
Tube Insert
Maximum Operating Pressure
150 psi
Fitting Shape
Insert
For Media Type
Air
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36000
Operating Temperature - Minimum
40 Degrees F

Description

Tube Insert, Application Automotive, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/2 in, Compatible Tube Inner Diameter 3/8 in, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards DOT FMVSS 571/187, SAE, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.