Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit1/2", Push-Fit1/2"

  • Mfr # 1862X8

  • Zoro # G1250611


product price: $22.99
/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Gasket Material
Ethylene Propylene Rubber
Tube Size
1/2 in
Pressure (PSI)
150
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1862X8
Zoro #
G1250611
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/2 in
Overall Length
1 31/32 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Union Fitting
Temp. Range
-40 Degrees to 200 Degrees F
Gasket Material
Ethylene Propylene Rubber
Pressure (PSI)
150
Material
Brass
Type
Female
Connection
Quick Connect
Sub-Category
Unions
For Use With
Push Connect/Air Brake
Standards
DOT FMVSS 571.106, SAE J1131
Application
Air
Color
Gold
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
150 psi
Release Ring Material
Ethylene Propylene Rubber
Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Straight Connector
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Union Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Connector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.