Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Condensing Unit, 17100BtuH, 25-3/16inH

  • Mfr # WP14AY18AJ1NA

  • Zoro # G615832710


product price: $2,589.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Suction Line Size
3/4 in
Nominal Capacity
5 ton
Hz
60 Hz
Phase
Single
Heating Capacity - Heat Pump
17,100 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP14AY18AJ1NA
Zoro #
G615832710
UPC #
662021690761
Country of Origin
Mexico

Dimensions

Suction Line Size
3/4 in
Height
25 3/16 in
Depth
29 9/16 in
Width
29 9/16 in
Liquid Line Size
3/8 in
Max. Line Length - Total System
250 ft
Manufacturers Warranty Length
10 yr Compressor/5 yr Parts Limited
For Line Length - Minimum
15 ft

Details

Nominal Capacity
5 ton
Hz
60 Hz
Phase
Single
Heating Capacity - Heat Pump
17,100 BtuH
Voltage
208/230V AC
Standards
EPA
Cooling Capacity
17,100 BtuH
Item
Air Conditioner Condensing Unit
Cooling Capacity - Maximum
54,000 BtuH
Compressor Type
Scroll
Compressor Technology
Variable Output (Inverter)
Amps
10 A
Refrigerant Type
R-454B
Heating Method
Heat Pump
Features
Easily Accessible Control Box, Fully Louvered Steel Cabinet, Optimized 7 mm Coil Design - Allows for Improved Airflow, Heat Transfer and Energy Consumption, Refrigerant Detection System
Airflow - Maximum
2,401 cfm
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
14.3
Power Source
Hardwired
SEER
14.8
Operation Mode - HVAC
Cooling/Heating

Description

Air Conditioner Condensing Unit, Nominal Capacity 5 ton, Cooling Capacity 17,100 BtuH, Heating Capacity - Heat Pump 17,100 BtuH, Heating Method Heat Pump, Operation Mode - HVAC Cooling/Heating, 10 A Amps, Voltage 208/230V AC, Single Phase, 60 Hz Hz, 14.8 SEER, Liquid Line Size 3/8 in, Suction Line Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.