AC Condensing Unit, 18000BtuH, 25-3/16inH
Mfr # WA14AY18AJ1NA
Zoro # G515554767
product price:Â $2,089.99
/eaKey Features
Voltage
208/230V AC
Phase
Single
Nominal Capacity
1.5 ton
Hz
60 Hz
Height
25 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WA14AY18AJ1NA
Zoro #
G515554767
UPC #
662021689581
Country of Origin
Mexico
Dimensions
Height
25 3/16 in
Width
29 9/16 in
Depth
29 9/16 in
Liquid Line Size
3/8 in
Suction Line Size
3/4 in
For Line Length - Minimum
15 ft
Max. Line Length - Total System
250 ft
Details
Item
Air Conditioner Condensing Unit
Voltage
208/230V AC
Phase
Single
Nominal Capacity
1.5 ton
Hz
60 Hz
Standards
EPA
Cooling Capacity - Maximum
18,000 BtuH
Compressor Technology
Fixed Output (Standard)
Compressor Type
Scroll
Features
Easily Accessible Control Box, Fully Louvered Steel Cabinet, Optimized 7 mm Coil Design - Allows for Improved Airflow, Heat Transfer and Energy Consumption, Refrigerant Detection System
Power Source
Hardwired
Airflow - Maximum
1,765 cfm
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
14.3/13.8
Refrigerant Type
R-454B
Operation Mode - HVAC
Cooling Only
SEER
14.3
Description
Air Conditioner Condensing Unit, Nominal Capacity 1.5 ton, Cooling Capacity Not Applicable, Heating Capacity - Heat Pump Not Applicable, Heating Method Not Applicable, Operation Mode - HVAC Cooling Only, Voltage 208/230V AC, Single Phase, 60 Hz Hz, 14.3 SEER, Liquid Line Size 3/8 in, Suction Line Size 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.