AC Condensing Unit, 24000BtuH, 25-3/16inH

  • Mfr # WA14AY24AJ1NA

  • Zoro # G815554771


product price:  $2,169.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Voltage
208/230V AC
Phase
Single
Nominal Capacity
2 ton
Hz
60 Hz
Height
25 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA14AY24AJ1NA
Zoro #
G815554771
UPC #
662021689086
Country of Origin
Mexico

Dimensions

Height
25 3/16 in
Width
33 11/16 in
Depth
33 11/16 in
Suction Line Size
3/4 in
Liquid Line Size
3/8 in
For Line Length - Minimum
15 ft
Max. Line Length - Total System
250 ft

Details

Item
Air Conditioner Condensing Unit
Voltage
208/230V AC
Phase
Single
Nominal Capacity
2 ton
Hz
60 Hz
Standards
EPA
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
14.3/13.8
Features
Easily Accessible Control Box, Fully Louvered Steel Cabinet, Optimized 7 mm Coil Design - Allows for Improved Airflow, Heat Transfer and Energy Consumption, Refrigerant Detection System
Airflow - Maximum
3,146 cfm
Power Source
Hardwired
Operation Mode - HVAC
Cooling Only
Compressor Technology
Fixed Output (Standard)
SEER
14.3
Refrigerant Type
R-454B
Compressor Type
Scroll
Cooling Capacity - Maximum
24,000 BtuH

Description

Air Conditioner Condensing Unit, Nominal Capacity 2 ton, Cooling Capacity Not Applicable, Heating Capacity - Heat Pump Not Applicable, Heating Method Not Applicable, Operation Mode - HVAC Cooling Only, Voltage 208/230V AC, Single Phase, 60 Hz Hz, 14.3 SEER, Liquid Line Size 3/8 in, Suction Line Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.