Zoro Homepage

AC Condensing Unit, 34200BtuH, 35-3/16inH

  • Mfr # WP14AY36AJ2NA

  • Zoro # G715832702


product price: $3,589.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Nominal Capacity
5 ton
Suction Line Size
3/4 in
Voltage
208/230V AC
Heating Capacity - Heat Pump
33,600 BtuH
Standards
EPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP14AY36AJ2NA
Zoro #
G715832702
UPC #
662021691294
Country of Origin
Mexico

Dimensions

Suction Line Size
3/4 in
Height
35 3/16 in
Width
33 11/16 in
Depth
33 11/16 in
Liquid Line Size
3/8 in
Manufacturers Warranty Length
10 yr Compressor/5 yr Parts Limited
For Line Length - Minimum
15 ft
Max. Line Length - Total System
250 ft

Details

Nominal Capacity
5 ton
Item
Air Conditioner Condensing Unit
Voltage
208/230V AC
Heating Capacity - Heat Pump
33,600 BtuH
Standards
EPA
Phase
Single
Hz
60 Hz
Cooling Capacity
17,100 BtuH
Amps
15 A
Compressor Technology
Variable Output (Inverter)
Airflow - Maximum
4,077 cfm
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
14.3
Operation Mode - HVAC
Cooling/Heating
SEER
14.1
Cooling Capacity - Maximum
54,000 BtuH
Refrigerant Type
R-454B
Power Source
Hardwired
Features
Easily Accessible Control Box, Fully Louvered Steel Cabinet, Optimized 7 mm Coil Design - Allows for Improved Airflow, Heat Transfer and Energy Consumption, Refrigerant Detection System
Heating Method
Heat Pump
Compressor Type
Scroll

Description

Air Conditioner Condensing Unit, Nominal Capacity 5 ton, Cooling Capacity 17,100 BtuH, Heating Capacity - Heat Pump 33,600 BtuH, Heating Method Heat Pump, Operation Mode - HVAC Cooling/Heating, 15 A Amps, Voltage 208/230V AC, Single Phase, 60 Hz Hz, 14.1 SEER, Liquid Line Size 3/8 in, Suction Line Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.