Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Conditioner Condensing Unit

  • Mfr # WP14AY48AJ2NA

  • Zoro # G015832747


product price: $4,349.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Hz
60 Hz
Suction Line Size
7/8 in
Liquid Line Size
3/8 in
Depth
33 11/16 in
Standards
ENERGY STAR(R) Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP14AY48AJ2NA
Zoro #
G015832747
UPC #
662021692161
Country of Origin
Mexico

Dimensions

Suction Line Size
7/8 in
Liquid Line Size
3/8 in
Depth
33 11/16 in
Height
35 3/16 in
Width
33 11/16 in
Max. Line Length - Total System
150 ft
For Line Length - Minimum
25 ft
Manufacturers Warranty Length
10 yr Conditional Compressor/5 yr Parts

Details

Hz
60 Hz
Item
Air Conditioner Condensing Unit
Standards
ENERGY STAR(R) Certified
Heating Capacity - Heat Pump
44,000 BtuH
Voltage
208/230V AC
Nominal Capacity
4 ton
Phase
Single
Cooling Capacity - Maximum
45,500 BtuH
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
14.3
SEER
14.3
Heating Method
Heat Pump
Compressor Technology
Variable Output (Inverter)
Compressor Type
Scroll
Heat Pump Heating Capacity - Minimum
27,500 BtuH
Features
Fully Louvered Steel Cabinet, Inverted Reversing Valve
Power Source
Hardwired
Airflow - Maximum
1,450 cfm
Refrigerant Type
R-454B
Operation Mode - HVAC
Cooling/Heating

Description

Air Conditioner Condensing Unit, Nominal Capacity 4 ton, Cooling Capacity Not Applicable, Heating Capacity - Heat Pump 44,000 BtuH, Heating Method Heat Pump, Operation Mode - HVAC Cooling/Heating, Voltage 208/230V AC, Single Phase, 60 Hz Hz, 14.3 SEER, Liquid Line Size 3/8 in, Suction Line Size 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.