This item is Discontinued.

Weatherking Air Handler, Al, 60 Hz, 15 A, 3/4 hp WH1PZ6024STANNJ

Air Handler, Al, 60 Hz, 15 A, 3/4 hp (Discontinued)

  • Mfr # WH1PZ6024STANNJ
  • Zoro # G812924881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1PZ6024STANNJ
Zoro #
G812924881
UPC #
662021599545
Country of Origin
Mexico

Dimensions

Overall Height
55 1/2 in
Supply Opening Width
23 in
Return Air Opening Width
22 7/8 in
Overall Depth
21 5/8 in
Manufacturer Warranty Length
10 yr
Supply Opening Depth
10 5/16 in
Suction Line Size
7/8 in
Overall Width
24 1/2 in
Liquid Line Size
3/8 in
Return Air Opening Depth
19 3/4 in

Details

Fuse Rating
15 A
Item
Air Handler
Nominal Cooling Capacity (Tons)
5 ton
Expansion Device Type
Expansion Valve
Motor Type
Permanent Split Capacitor
Standards
ASHRAE Standard 193, cUL, UL Listed
Current
5.2 A
Maximum Airflow
1,800 cfm
Motor Horsepower
3/4 hp
Features
1 in Foil Faced Insulation Mechanically Retained in Blower Compartment for Excellent Thermal and Sound Performance, Blower Housing with Controls, Motor and Blower, Slide Out Design for Service and Maintenance Convenience Molded Polymer Corrosion Resistant Condensate Drain Pan is Provided on all Indoor Coils, Enhanced Airflow upto 0.7 in External Static Pressure, Factory-Installed Indoor Coil, Field-Installed Auxiliary Electric Heater Kits Provide Exact Heat for Indoor Comfort. Kits Include Circuit Breakers which Meet UL and CUL Requirements for Service Disconnect, Front Refrigerant and Drain Connections, Sturdy Cabinet Construction with 1 in (25.4 mm) of Foil Faced Insulation for Excellent Sound and Insulating Characteristics
Discharge Position
Down Flow, Horizontal Left, Horizontal Right, Up Flow
Electric Heater Compatible
Yes
Number of Speeds
2
Compatible Heater Manufacturer Part Number
RXBH-1724?05J-1, RXBH-1724?07J-1, RXBH-1724?10J-1, RXBH-1724A15J-1, RXBH-1724A18J -1, RXBH-1724A18J-1, RXBH-24A20J-1, RXBH-24A25J-1, RXBH-24A30J-1
Nominal Cooling Capacity (BtuH)
60,000 BtuH
Frequency
60 Hz
Housing Material
Aluminum
Phase
1
Refrigerant Type
R410A
Nameplate Voltage
208-240V AC

Description

Air Handler, Nominal Cooling Capacity (Tons) 5 ton, Maximum Airflow 1,800 cfm, Nameplate Voltage 208-240V AC, Phase 1, Current 5.2 A, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Permanent Split Capacitor, Number of Speeds 2, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R410A, Expansion Device Type Expansion Valve, Supply Opening Width 23 in, Supply Opening Depth 10 5/16 in, Return Air Opening Width 22 7/8 in, Return Air Opening Depth 19 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.