Zoro Homepage

Air Handler, Expansion Valve, 208-240V AC

  • Mfr # WH1PY3017STANNJL

  • Zoro # G515832704


product price: $1,472.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Expansion Device Type
Expansion Valve
Motor Type
Permanent Split Capacitor
Motor Horsepower
1/4 hp
Nominal Cooling Capacity (BtuH)
30,000 BtuH
Nameplate Voltage
208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1PY3017STANNJL
Zoro #
G515832704
UPC #
662021720901
Country of Origin
Mexico

Dimensions

Overall Width
23 5/8 in
Manufacturer Warranty Length
5 yr Parts
Overall Height
32 1/4 in
Return Air Opening Depth
19 3/4 in
Suction Line Size
3/4 in
Return Air Opening Width
15 7/8 in
Supply Opening Depth
16 in
Liquid Line Size
3/8 in
Supply Opening Width
17 1/2 in
Overall Depth
23 5/8 in

Details

Expansion Device Type
Expansion Valve
Motor Type
Permanent Split Capacitor
Motor Horsepower
1/4 hp
Nominal Cooling Capacity (BtuH)
30,000 BtuH
Item
Air Handler
Nameplate Voltage
208-240V AC
Refrigerant Capacity
118 oz
Housing Material
Steel
Number of Speeds
2
Nominal Cooling Capacity (Tons)
2.5 ton
Maximum Airflow
1,125 cfm
Electric Heater Compatible
Yes
Phase
1
Frequency
60 Hz
Refrigerant Type
R454B
Features
Condenser Coils Constructed with Copper Tubing and Enhanced Aluminum Fins, Easily Accessible Control Box, External Gauge Ports, Field Installed Filter Drier, Fully Louvered Steel Cabinet - Features Durable Construction to Add Protection from Yard Hazards, Weather Corrosion, Grille/Motor Mount for Quiet Fan Operation, Internal Thermal Overload, Optimized 7 mm Coil Design - Allows for Improved Airflow, Heat Transfer and Energy Consumption, Outdoor Air Conditioner Designed for Ground Level or Rooftop Installation, QR Code, These Unit Offer Comfort and Dependability for Single, Multi-Family

Description

Air Handler, Nominal Cooling Capacity (Tons) 2.5 ton, Maximum Airflow 1,125 cfm, Nameplate Voltage 208-240V AC, Phase 1, Frequency 60 Hz, Motor Horsepower 1/4 hp, Motor Type Permanent Split Capacitor, Number of Speeds 2, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R454B, Expansion Device Type Expansion Valve, Supply Opening Width 17 1/2 in, Supply Opening Depth 16 in, Return Air Opening Width 15 7/8 in, Return Air Opening Depth 19 3/4 in, Overall Height 32 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.