Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Handler, Expansion Valve, 208-240V AC

  • Mfr # WH1PY3617STANNJL

  • Zoro # G715832740


product price: $1,514.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Manufacturer Warranty Length
5 yr Parts
Housing Material
Steel
Motor Horsepower
1/3 hp
Overall Width
23 5/8 in
Overall Height
32 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1PY3617STANNJL
Zoro #
G715832740
UPC #
662021721021
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
5 yr Parts
Overall Width
23 5/8 in
Overall Height
32 1/4 in
Suction Line Size
3/4 in
Return Air Opening Depth
19 3/4 in
Overall Depth
23 5/8 in
Liquid Line Size
3/8 in
Return Air Opening Width
15 7/8 in
Supply Opening Depth
16 in
Supply Opening Width
17 1/2 in

Details

Housing Material
Steel
Motor Horsepower
1/3 hp
Expansion Device Type
Expansion Valve
Number of Speeds
2
Nominal Cooling Capacity (BtuH)
36,000 BtuH
Nameplate Voltage
208-240V AC
Electric Heater Compatible
Yes
Refrigerant Type
R454B
Refrigerant Capacity
118 oz
Maximum Airflow
1,350 cfm
Frequency
60 Hz
Motor Type
Permanent Split Capacitor
Phase
1
Item
Air Handler
Features
Condenser Coils Constructed with Copper Tubing and Enhanced Aluminum Fins, Easily Accessible Control Box, External Gauge Ports, Field Installed Filter Drier, Fully Louvered Steel Cabinet - Features Durable Construction to Add Protection from Yard Hazards, Weather Corrosion, Grille/Motor Mount for Quiet Fan Operation, Internal Thermal Overload, Optimized 7 mm Coil Design - Allows for Improved Airflow, Heat Transfer and Energy Consumption, Outdoor Air Conditioner Designed for Ground Level or Rooftop Installation, QR Code, These Unit Offer Comfort and Dependability for Single, Multi-Family
Nominal Cooling Capacity (Tons)
3 ton

Description

Air Handler, Nominal Cooling Capacity (Tons) 3 ton, Maximum Airflow 1,350 cfm, Nameplate Voltage 208-240V AC, Phase 1, Frequency 60 Hz, Motor Horsepower 1/3 hp, Motor Type Permanent Split Capacitor, Number of Speeds 2, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R454B, Expansion Device Type Expansion Valve, Supply Opening Width 17 1/2 in, Supply Opening Depth 16 in, Return Air Opening Width 15 7/8 in, Return Air Opening Depth 19 3/4 in, Overall Height 32 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.