Zoro Homepage

Air Handler, Expansion Valve, 208-240V AC

  • Mfr # WH1PY4821STANNJL

  • Zoro # G715832726


product price: $1,729.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Liquid Line Size
3/8 in
Expansion Device Type
Expansion Valve
Motor Horsepower
3/4 hp
Return Air Opening Width
19 3/8 in
Overall Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1PY4821STANNJL
Zoro #
G715832726
UPC #
662021722967
Country of Origin
Mexico

Dimensions

Liquid Line Size
3/8 in
Return Air Opening Width
19 3/8 in
Overall Width
23 5/8 in
Manufacturer Warranty Length
5 yr Parts
Overall Depth
23 5/8 in
Supply Opening Width
21 in
Overall Height
32 1/4 in
Supply Opening Depth
19 1/2 in
Return Air Opening Depth
19 3/4 in
Suction Line Size
7/8 in

Details

Expansion Device Type
Expansion Valve
Motor Horsepower
3/4 hp
Number of Speeds
2
Refrigerant Capacity
118 oz
Electric Heater Compatible
Yes
Maximum Airflow
1,800 cfm
Frequency
60 Hz
Nominal Cooling Capacity (BtuH)
48,000 BtuH
Motor Type
Permanent Split Capacitor
Item
Air Handler
Features
Condenser Coils Constructed with Copper Tubing and Enhanced Aluminum Fins, Easily Accessible Control Box, External Gauge Ports, Field Installed Filter Drier, Fully Louvered Steel Cabinet - Features Durable Construction to Add Protection from Yard Hazards, Weather Corrosion, Grille/Motor Mount for Quiet Fan Operation, Internal Thermal Overload, Optimized 7 mm Coil Design - Allows for Improved Airflow, Heat Transfer and Energy Consumption, Outdoor Air Conditioner Designed for Ground Level or Rooftop Installation, QR Code, These Unit Offer Comfort and Dependability for Single, Multi-Family
Refrigerant Type
R454B
Nominal Cooling Capacity (Tons)
4 ton
Nameplate Voltage
208-240V AC
Housing Material
Steel
Phase
1

Description

Air Handler, Nominal Cooling Capacity (Tons) 4 ton, Maximum Airflow 1,800 cfm, Nameplate Voltage 208-240V AC, Phase 1, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Permanent Split Capacitor, Number of Speeds 2, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R454B, Expansion Device Type Expansion Valve, Supply Opening Width 21 in, Supply Opening Depth 19 1/2 in, Return Air Opening Width 19 3/8 in, Return Air Opening Depth 19 3/4 in, Overall Height 32 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.