Zoro Homepage

Air Handler, Expansion Valve, 208-240V AC

  • Mfr # WH1PY6024STANNJL

  • Zoro # G815832718


product price: $1,899.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Nominal Cooling Capacity (Tons)
5 ton
Housing Material
Steel
Suction Line Size
7/8 in
Refrigerant Type
R454B
Nominal Cooling Capacity (BtuH)
60,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1PY6024STANNJL
Zoro #
G815832718
UPC #
662021721960
Country of Origin
Mexico

Dimensions

Suction Line Size
7/8 in
Return Air Opening Width
22 7/8 in
Liquid Line Size
3/8 in
Overall Depth
23 5/8 in
Supply Opening Width
24 1/2 in
Overall Height
32 1/4 in
Supply Opening Depth
23 in
Return Air Opening Depth
19 3/4 in
Overall Width
23 5/8 in
Manufacturer Warranty Length
5 yr Parts

Details

Item
Air Handler
Nominal Cooling Capacity (Tons)
5 ton
Housing Material
Steel
Refrigerant Type
R454B
Nominal Cooling Capacity (BtuH)
60,000 BtuH
Frequency
60 Hz
Nameplate Voltage
208-240V AC
Motor Type
Permanent Split Capacitor
Features
Condenser Coils Constructed with Copper Tubing and Enhanced Aluminum Fins, Easily Accessible Control Box, External Gauge Ports, Field Installed Filter Drier, Fully Louvered Steel Cabinet - Features Durable Construction to Add Protection from Yard Hazards, Weather Corrosion, Grille/Motor Mount for Quiet Fan Operation, Internal Thermal Overload, Optimized 7 mm Coil Design - Allows for Improved Airflow, Heat Transfer and Energy Consumption, Outdoor Air Conditioner Designed for Ground Level or Rooftop Installation, QR Code, These Unit Offer Comfort and Dependability for Single, Multi-Family
Electric Heater Compatible
Yes
Number of Speeds
2
Phase
1
Expansion Device Type
Expansion Valve
Maximum Airflow
1,930 cfm
Refrigerant Capacity
118 oz
Motor Horsepower
3/4 hp

Description

Air Handler, Nominal Cooling Capacity (Tons) 5 ton, Maximum Airflow 1,930 cfm, Nameplate Voltage 208-240V AC, Phase 1, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Permanent Split Capacitor, Number of Speeds 2, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R454B, Expansion Device Type Expansion Valve, Supply Opening Width 24 1/2 in, Supply Opening Depth 23 in, Return Air Opening Width 22 7/8 in, Return Air Opening Depth 19 3/4 in, Overall Height 32 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.