Zoro Homepage

Air Handler, Expansion Valve, 208-240V AC

  • Mfr # WH2TY2417STANNJ

  • Zoro # G615832765


product price: $1,858.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Supply Opening Width
17 1/2 in
Refrigerant Type
R454B
Standards
cUL, UL Listed
Electric Heater Compatible
Yes
Motor Horsepower
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH2TY2417STANNJ
Zoro #
G615832765
UPC #
662021701849
Country of Origin
Mexico

Dimensions

Supply Opening Width
17 1/2 in
Return Air Opening Depth
19 3/4 in
Return Air Opening Width
15 7/8 in
Overall Width
17 1/2 in
Overall Depth
21 5/8 in
Suction Line Size
3/4 in
Overall Height
42 1/2 in
Manufacturer Warranty Length
10 yr
Supply Opening Depth
16 in
Liquid Line Size
3/8 in

Details

Refrigerant Type
R454B
Standards
cUL, UL Listed
Electric Heater Compatible
Yes
Motor Horsepower
1/3 hp
Nameplate Voltage
208-240V AC
Maximum Airflow
900 cfm
Nominal Cooling Capacity (BtuH)
24,000 BtuH
Number of Speeds
Variable
Frequency
60 Hz
Housing Material
Steel
Nominal Cooling Capacity (Tons)
2 ton
Item
Air Handler
Motor Type
Electronically Commutated
Features
Aluminum Indoor Coil Design - Constructed of Aluminum Fins Bonded to Internally Grooved Aluminum Tubing and are more Corrosion Resistant, Provided by a Cabinet Construction with 1 inch of Foil Faced Insulation for Quieter Sound Characteristics, Versatile 4-Way Convertible Compact Design - Allow for Upflow, Downflow, Horizontal Left and Horizontal Right Applications even in the Smallest of Spaces
Phase
1
Expansion Device Type
Expansion Valve
Discharge Position
Multiposition (Up, Down, Horizontal)

Description

Air Handler, Nominal Cooling Capacity (Tons) 2 ton, Maximum Airflow 900 cfm, Nameplate Voltage 208-240V AC, Phase 1, Frequency 60 Hz, Motor Horsepower 1/3 hp, Motor Type Electronically Commutated, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R454B, Expansion Device Type Expansion Valve, Supply Opening Width 17 1/2 in, Supply Opening Depth 16 in, Return Air Opening Width 15 7/8 in, Return Air Opening Depth 19 3/4 in, Overall Height 42 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.