Zoro Homepage

Air Handler, Expansion Valve, 208-240V AC

  • Mfr # WH2TY3617STANNJ

  • Zoro # G515832759


product price: $2,012.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Motor Horsepower
1/2 hp
Features
Aluminum Indoor Coil Design - Constructed of Aluminum Fins Bonded to Internally Grooved Aluminum Tubing and are more Corrosion Resistant, Provided by a Cabinet Construction with 1 inch of Foil Faced Insulation for Quieter Sound Characteristics, Versatile 4-Way Convertible Compact Design - Allow for Upflow, Downflow, Horizontal Left and Horizontal Right Applications even in the Smallest of Spaces
Nominal Cooling Capacity (Tons)
3 ton
Overall Width
17 1/2 in
Standards
cUL, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH2TY3617STANNJ
Zoro #
G515832759
UPC #
662021700279
Country of Origin
Mexico

Dimensions

Overall Width
17 1/2 in
Overall Depth
21 5/8 in
Manufacturer Warranty Length
10 yr
Supply Opening Depth
16 in
Return Air Opening Width
15 7/8 in
Liquid Line Size
3/8 in
Supply Opening Width
17 1/2 in
Suction Line Size
3/4 in
Overall Height
42 1/2 in
Return Air Opening Depth
19 3/4 in

Details

Motor Horsepower
1/2 hp
Features
Aluminum Indoor Coil Design - Constructed of Aluminum Fins Bonded to Internally Grooved Aluminum Tubing and are more Corrosion Resistant, Provided by a Cabinet Construction with 1 inch of Foil Faced Insulation for Quieter Sound Characteristics, Versatile 4-Way Convertible Compact Design - Allow for Upflow, Downflow, Horizontal Left and Horizontal Right Applications even in the Smallest of Spaces
Nominal Cooling Capacity (Tons)
3 ton
Standards
cUL, UL Listed
Discharge Position
Multiposition (Up, Down, Horizontal)
Electric Heater Compatible
Yes
Refrigerant Type
R454B
Item
Air Handler
Nameplate Voltage
208-240V AC
Motor Type
Electronically Commutated
Phase
1
Nominal Cooling Capacity (BtuH)
36,000 BtuH
Number of Speeds
Variable
Frequency
60 Hz
Expansion Device Type
Expansion Valve
Maximum Airflow
1,350 cfm
Housing Material
Steel

Description

Air Handler, Nominal Cooling Capacity (Tons) 3 ton, Maximum Airflow 1,350 cfm, Nameplate Voltage 208-240V AC, Phase 1, Frequency 60 Hz, Motor Horsepower 1/2 hp, Motor Type Electronically Commutated, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R454B, Expansion Device Type Expansion Valve, Supply Opening Width 17 1/2 in, Supply Opening Depth 16 in, Return Air Opening Width 15 7/8 in, Return Air Opening Depth 19 3/4 in, Overall Height 42 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.