Zoro Homepage

Air Handler, Expansion Valve, 208-240V AC

  • Mfr # WH2TY4821STANNJ

  • Zoro # G415832750


product price: $2,189.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Nominal Cooling Capacity (BtuH)
48,000 BtuH
Suction Line Size
7/8 in
Number of Speeds
Variable
Supply Opening Width
21 in
Supply Opening Depth
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH2TY4821STANNJ
Zoro #
G415832750
UPC #
662021699443
Country of Origin
Mexico

Dimensions

Suction Line Size
7/8 in
Supply Opening Width
21 in
Supply Opening Depth
19 1/2 in
Overall Width
21 in
Overall Height
50 1/2 in
Manufacturer Warranty Length
10 yr
Return Air Opening Width
19 3/8 in
Liquid Line Size
3/8 in
Overall Depth
21 5/8 in
Return Air Opening Depth
19 3/4 in

Details

Nominal Cooling Capacity (BtuH)
48,000 BtuH
Number of Speeds
Variable
Frequency
60 Hz
Phase
1
Item
Air Handler
Discharge Position
Multiposition (Up, Down, Horizontal)
Nameplate Voltage
208-240V AC
Standards
cUL, UL Listed
Nominal Cooling Capacity (Tons)
4 ton
Features
Aluminum Indoor Coil Design - Constructed of Aluminum Fins Bonded to Internally Grooved Aluminum Tubing and are more Corrosion Resistant, Provided by a Cabinet Construction with 1 inch of Foil Faced Insulation for Quieter Sound Characteristics, Versatile 4-Way Convertible Compact Design - Allow for Upflow, Downflow, Horizontal Left and Horizontal Right Applications even in the Smallest of Spaces
Motor Horsepower
3/4 hp
Expansion Device Type
Expansion Valve
Electric Heater Compatible
Yes
Refrigerant Type
R454B
Maximum Airflow
1,800 cfm
Housing Material
Steel
Motor Type
Electronically Commutated

Description

Air Handler, Nominal Cooling Capacity (Tons) 4 ton, Maximum Airflow 1,800 cfm, Nameplate Voltage 208-240V AC, Phase 1, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Electronically Commutated, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R454B, Expansion Device Type Expansion Valve, Supply Opening Width 21 in, Supply Opening Depth 19 1/2 in, Return Air Opening Width 19 3/8 in, Return Air Opening Depth 19 3/4 in, Overall Height 50 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.