Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Handler, Expansion Valve, 208-240V AC

  • Mfr # WH2TY6024STANNJ

  • Zoro # G215832738


product price: $2,339.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Expansion Device Type
Expansion Valve
Phase
1
Liquid Line Size
3/8 in
Manufacturer Warranty Length
10 yr
Overall Width
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH2TY6024STANNJ
Zoro #
G215832738
UPC #
662021701382
Country of Origin
Mexico

Dimensions

Liquid Line Size
3/8 in
Manufacturer Warranty Length
10 yr
Overall Width
24 1/2 in
Supply Opening Depth
23 in
Return Air Opening Depth
19 3/4 in
Overall Depth
21 5/8 in
Overall Height
50 1/2 in
Supply Opening Width
24 1/2 in
Return Air Opening Width
22 7/8 in
Suction Line Size
7/8 in

Details

Expansion Device Type
Expansion Valve
Phase
1
Item
Air Handler
Motor Type
Electronically Commutated
Nameplate Voltage
208-240V AC
Features
Aluminum Indoor Coil Design - Constructed of Aluminum Fins Bonded to Internally Grooved Aluminum Tubing and are more Corrosion Resistant, Provided by a Cabinet Construction with 1 inch of Foil Faced Insulation for Quieter Sound Characteristics, Versatile 4-Way Convertible Compact Design - Allow for Upflow, Downflow, Horizontal Left and Horizontal Right Applications even in the Smallest of Spaces
Nominal Cooling Capacity (BtuH)
60,000 BtuH
Standards
cUL, UL Listed
Discharge Position
Multiposition (Up, Down, Horizontal)
Frequency
60 Hz
Refrigerant Type
R454B
Number of Speeds
Variable
Maximum Airflow
1,930 cfm
Motor Horsepower
3/4 hp
Nominal Cooling Capacity (Tons)
5 ton
Housing Material
Steel
Electric Heater Compatible
Yes

Description

Air Handler, Nominal Cooling Capacity (Tons) 5 ton, Maximum Airflow 1,930 cfm, Nameplate Voltage 208-240V AC, Phase 1, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Electronically Commutated, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R454B, Expansion Device Type Expansion Valve, Supply Opening Width 24 1/2 in, Supply Opening Depth 23 in, Return Air Opening Width 22 7/8 in, Return Air Opening Depth 19 3/4 in, Overall Height 50 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.