Electric Heater Kit, 15,000 W, 2.5 A

  • Mfr # RXBH-1724A15J-B

  • Zoro # G912925986


product price:  $578.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL Listed
Compatible with Manufacturer Model Number
251E200
Circuit Breaker Included
Yes
Wattage Output
15 kW
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXBH-1724A15J-B
Zoro #
G912925986
UPC #
662021645198
Country of Origin
Multiple

Dimensions

Overall Width
10 1/2 in
Overall Depth
20 in
Overall Height
5 1/2 in

Details

Item
Electric Heater Kit
Standards
ETL Listed
Compatible with Manufacturer Model Number
251E200
Circuit Breaker Included
Yes
Wattage Output
15 kW
Phase
1
Current
2.5 A
Electrical Connection
Plug-In Wiring Harness
High Temperature Limit Included
Yes
Product Type
Electric Heater Kit
Heating Element Material
Nickel Chromium
Features
Completely Assembled and Tested, Control Circuit Arranged to Readily Permit Staging, Multiple Branch Circuit Capability, Sequencers for Better Temperature Control
Compatible with Series
RHSL
Nameplate Voltage
208/240V AC
Compatible with Brand
Rheem
Compatible Manufacturer Model Number
251E200
Compatible Manufacturer Part Number
251E200
Compatible with Manufacturer Model No.
251E200
Compatible with Mfr. Model No.
251E200
For Use with Mfr Model Number
251E200
For Use With Mfr. Model Number
251E200
Compatible Pump Manufacturer Part Number
251E200
Compatible Mfr. Model Number
251E200

Description

Electric Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 208/240V AC, Phase 1, Current 2.5 A, Wattage Output 15 kW, Electrical Connection Plug-In Wiring Harness, Compatible with Grainger Part Number 821DF5, 821DF6, 821DF7, 821DF8, 821DF9, 821DG0, 821DG1, 821DG2, 821DG3, 821DG4, 821DG5, Compatible with Brand Rheem, Compatible with Manufacturer Model Number 251E200, Heating Element Material Nickel Chromium, Circuit Breaker Included Yes, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.