Electric Heater Kit, 20,000 W, 208/240V AC

  • Mfr # RXBH-24A20J-B

  • Zoro # G312926088


product price:  $668.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Overall Width
10 1/2 in
Features
Completely Assembled and Tested, Control Circuit Arranged to Readily Permit Staging, Multiple Branch Circuit Capability, Sequencers for Better Temperature Control
Standards
ETL Listed
Circuit Breaker Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXBH-24A20J-B
Zoro #
G312926088
UPC #
662021645129
Country of Origin
Multiple

Dimensions

Overall Width
10 1/2 in
Overall Height
5 1/2 in
Overall Depth
20 in

Details

Item
Electric Heater Kit
Phase
1
Features
Completely Assembled and Tested, Control Circuit Arranged to Readily Permit Staging, Multiple Branch Circuit Capability, Sequencers for Better Temperature Control
Standards
ETL Listed
Circuit Breaker Included
Yes
Nameplate Voltage
208/240V AC
Electrical Connection
Plug-In Wiring Harness
Product Type
Electric Heater Kit
Compatible with Brand
Rheem
Wattage Output
20 kW
Compatible with Series
RH1P
High Temperature Limit Included
Yes
Heating Element Material
Nickel Chromium
Compatible with Manufacturer Model Number
251E200
Compatible Manufacturer Model Number
251E200
Compatible Manufacturer Part Number
251E200
Compatible with Manufacturer Model No.
251E200
Compatible with Mfr. Model No.
251E200
For Use with Mfr Model Number
251E200
For Use With Mfr. Model Number
251E200
Compatible Pump Manufacturer Part Number
251E200
Compatible Mfr. Model Number
251E200

Description

Electric Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 208/240V AC, Phase 1, Wattage Output 20 kW, Electrical Connection Plug-In Wiring Harness, Compatible with Grainger Part Number 821DF5, 821DF6, 821DF7, 821DF8, 821DF9, 821DG0, 821DG1, 821DG2, 821DG3, 821DG4, 821DG5, Compatible with Brand Rheem, Compatible Manufacturer Model Number 251E200, Heating Element Material Nickel Chromium, Circuit Breaker Included Yes, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.