Zoro Homepage

Evaporator Coil, Cased Coil, 17 in W

  • Mfr # TCFZ2417STANMC

  • Zoro # G112923898


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Tubing Material
Aluminum
Fin Material
Aluminum
For Furnace Width
14 in, 17.5 in
Liquid Line Connection Type
ODS
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFZ2417STANMC
Zoro #
G112923898
UPC #
662021585951
Country of Origin
Mexico

Dimensions

For Furnace Width
14 in, 17.5 in
Overall Width
17 in
Overall Height
20 in
Overall Depth
21 11/16 in
Liquid Line Connection Size
3/8 in
Suction Line Connection Size
3/4 in

Details

Item
Evaporator Coil
Tubing Material
Aluminum
Fin Material
Aluminum
Liquid Line Connection Type
ODS
Charged Type
Nitrogen
Includes Drain Pan
Drain Pan Included
Coil Type
Cased Coil
Airflow Type
Horizontal, Upflow/Downflow
Condensate Drain Connection Included
Condensate Drain Connection Included
Material
Steel
Standards
AHRI
Suction Line Connection Type
ODS
Warranty
5 yr
Cooling Capacity
2 ton
SEER Rating
Not Rated

Description

Evaporator Coil, Aluminum, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.