Zoro Homepage

Evaporator Coil, Cased Coil, 21 in W

  • Mfr # TCFZ3621STANMC

  • Zoro # G112923829


product price: $1,462.99
/ea
Free Shipping & Returns

Key Features

Fin Material
Aluminum
Tubing Material
Aluminum
Suction Line Connection Size
3/4 in
SEER Rating
Not Rated
Standards
AHRI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCFZ3621STANMC
Zoro #
G112923829
UPC #
662021585739
Country of Origin
Mexico

Dimensions

Suction Line Connection Size
3/4 in
Overall Width
21 in
For Furnace Width
17.5 in, 21 in
Overall Depth
21 11/16 in
Overall Height
20 in
Liquid Line Connection Size
3/8 in

Details

Item
Evaporator Coil
Fin Material
Aluminum
Tubing Material
Aluminum
SEER Rating
Not Rated
Standards
AHRI
Coil Type
Cased Coil
Material
Steel
Suction Line Connection Type
ODS
Liquid Line Connection Type
ODS
Includes Drain Pan
Drain Pan Included
Warranty
5 yr
Condensate Drain Connection Included
Condensate Drain Connection Included
Cooling Capacity
3 ton
Airflow Type
Horizontal, Upflow/Downflow
Charged Type
Nitrogen

Description

Evaporator Coil, Aluminum, Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.