
AlloyCover Hard Truck Bed Cover, 8HF010036
Mfr # 8HF010036
Zoro # G5165129
product price:Â $1,179.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Aluminized Mild Steel
Style
Hard Folding Cover
Install Time
30 Minutes
Full Bed Access
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8HF010036
Zoro #
G5165129
UPC #
787765828390
Country of Origin
United States
Details
Color
Black
Material
Aluminized Mild Steel
Style
Hard Folding Cover
Install Time
30 Minutes
Full Bed Access
Yes
Description
The WeatherTech AlloyCover is a lightweight foldable hard truck bed cover for those looking to maximize security and durability without compromising style and aerodynamically-friendly qualities. This low-profile hard truck bed cover features an easy-to-use tri-fold design, which makes for effortless installation and removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.