Shop WEATHERTECH
See all product information
Create Account
AlloyCover Hard Truck Bed Cover, 8HF010066
- Mfr # 8HF010066
- Zoro # G5156878
product price:Â
$
1,195.95
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Aluminized Mild Steel
Full Bed Access
Yes
Style
Hard Folding Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8HF010066
- Zoro #
- G5156878
- UPC #
- 787765141499
- Country of Origin
- United States
- Color
- Black
- Material
- Aluminized Mild Steel
- Full Bed Access
- Yes
- Style
- Hard Folding Cover
Description
The WeatherTech AlloyCover is a lightweight foldable hard truck bed cover for those looking to maximize security and durability without compromising style and aerodynamically-friendly qualities. This low-profile hard truck bed cover features an easy-to-use tri-fold design, which makes for effortless installation and removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.