Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AlloyCover Hard Truck Bed Cover, 8HF020036

  • Mfr # 8HF020036

  • Zoro # G5158348


product price: $1,179.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Aluminized Mild Steel
Style
Hard Folding Cover
Full Bed Access
Yes
Install Time
30 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8HF020036
Zoro #
G5158348
UPC #
787765956819
Country of Origin
United States

Details

Color
Black
Material
Aluminized Mild Steel
Style
Hard Folding Cover
Full Bed Access
Yes
Install Time
30 Minutes

Description

The WeatherTech AlloyCover is a lightweight foldable hard truck bed cover for those looking to maximize security and durability without compromising style and aerodynamically-friendly qualities. This low-profile hard truck bed cover features an easy-to-use tri-fold design, which makes for effortless installation and removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.