Zoro Homepage

AlloyCover Hard Truck Bed Cover, 8HF020055

  • Mfr # 8HF020055

  • Zoro # G5155067


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminized Mild Steel
Full Bed Access
Yes
Install Time
30 Minutes
Style
Hard Folding Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8HF020055
Zoro #
G5155067
UPC #
787765140423
Country of Origin
United States

Details

Color
Black
Material
Aluminized Mild Steel
Full Bed Access
Yes
Install Time
30 Minutes
Style
Hard Folding Cover

Description

The WeatherTech AlloyCover is a lightweight foldable hard truck bed cover for those looking to maximize security and durability without compromising style and aerodynamically-friendly qualities. This low-profile hard truck bed cover features an easy-to-use tri-fold design, which makes for effortless installation and removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.