AlloyCover Hard Truck Bed Cover, 8HF040046

  • Mfr # 8HF040046

  • Zoro # G5157690


product price:  $1,163.95
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Mild Steel
Color
Black
Style
Hard Folding Cover
Install Time
30 Minutes
Full Bed Access
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8HF040046
Zoro #
G5157690
UPC #
787765392679
Country of Origin
United States

Details

Material
Aluminized Mild Steel
Color
Black
Style
Hard Folding Cover
Install Time
30 Minutes
Full Bed Access
Yes

Description

The WeatherTech AlloyCover is a lightweight foldable hard truck bed cover for those looking to maximize security and durability without compromising style and aerodynamically-friendly qualities. This low-profile hard truck bed cover features an easy-to-use tri-fold design, which makes for effortless installation and removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.