AlloyCover Hard Truck Bed Cover, 8HF060015

  • Mfr # 8HF060015

  • Zoro # G5161017


product price:  $1,099.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminized Mild Steel
Color
Black
Style
Hard Folding Cover
Install Time
30 Minutes
Full Bed Access
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8HF060015
Zoro #
G5161017
UPC #
787765690928
Country of Origin
United States

Details

Material
Aluminized Mild Steel
Color
Black
Style
Hard Folding Cover
Install Time
30 Minutes
Full Bed Access
Yes

Description

The WeatherTech AlloyCover is a lightweight foldable hard truck bed cover for those looking to maximize security and durability without compromising style and aerodynamically-friendly qualities. This low-profile hard truck bed cover features an easy-to-use tri-fold design, which makes for effortless installation and removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.