Boot Tray Mat, Black, 16" W, 36" L
Mfr # IDMBT1B
Zoro # G6177337
product price: $37.95
/eaKey Features
Length
36"
Width
16"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IDMBT1B
Zoro #
G6177337
UPC #
787765122023
Country of Origin
United States
Dimensions
Length
36"
Width
16"
Details
Item
Boot Tray Mat,16" x 36",Black
Color
Black
Description
Boot Tray Mat,16 In. x 36 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.