Zoro Homepage

Boot Tray Mat, Tan, 16" W, 36" L, 1/2" Thick, Rubber

  • Mfr # IDMBT1T

  • Zoro # G6177300


product price: $38.95
/ea

Key Features

Material
Rubber
Length
36"
Width
16"
Color
Tan
Thickness
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDMBT1T
Zoro #
G6177300
UPC #
787765930741
Country of Origin
United States

Dimensions

Length
36"
Width
16"
Thickness
1/2"

Details

Item
Boot Tray Mat
Material
Rubber
Color
Tan
Mat Surface Pattern
Drainage Holes

Description

Boot Tray Mat,16" x 36",Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.