Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cocoa Cargo Liners431498

  • Mfr # 431498

  • Zoro # G712303465


product price: $145.99
/ea
Free Shipping & Returns

Key Features

For Use With
Infiniti - QX60 - 2022 - 2022
Material
Engineered wood
Vehicle Fit
Infiniti - QX60 - 2022 - 2022
Width
105.984 in
Setup Depth Inches
22.992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431498
Zoro #
G712303465
UPC #
-
Country of Origin
United States

Dimensions

Width
105.984 in
Setup Depth Inches
22.992 in
Setup Height Inches
29.291 in

Details

For Use With
Infiniti - QX60 - 2022 - 2022
Material
Engineered wood
Vehicle Fit
Infiniti - QX60 - 2022 - 2022
Finish
Hudson Elm

Description

  • This bundle set includes 427422 72" x 24" Desk, two 427410 3-Drawer Mobile Pedestal. , and 427409 Lateral File
    72" x 24" Desk features a durable, 1" thick top for your computer, lamp, notebook and more.
    Melamine top surface is heat, stain, and scratch-resistant.
    Impact resistant, high-grade thermoplastic edges.
    Cord management system with two desk top grommet holes to keep your desk clutter free.
    Adjustable levelers to accommodate uneven flooring and alignment.
    Meets BIFMA standard x5.5 for safety, durability, and structural performance.
    Hudson Elm.
    3-Drawer Mobile Pedestal comes fully assembled (minimal hardware attachment required)
    Two small drawers with metal runners and safety stops for notepads, your planner, and more.
    Locking, lower drawer with full extension slides holds letter or European size hanging files.
    Interlocking safety mechanism prevents all drawers opening together.
    Hidden casters for easy mobility and option for rearrangement around the office.
    Finished on all sides for versatile placement and a polished look.
    Meets BIFMA standard x5.9 for safety, durability, and structural performance.
    Finished in Hudson Elm.
    Lateral File comes fully assembled (minimal hardware attachment required)
    Durable, 1" thick top for display of photos, books, and more.
    Melamine top surface is heat, stain and scratch resistant.
    Impact resistant, high-grade thermoplastic edges.
    Drawers with full extension slides hold letter, legal or European size hanging files.
    Interlocking safety mechanism allows only one drawer open at a time.
    Drawers lock for secure storage of your most important files.
    Finished on all sides for versatile placement and a polished look.
    Adjustable levelers for optimal configurability.
    Meets BIFMA standard x5.9 for safety, durability, and structural performance.
    Finished in Hudson Elm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.