Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cocoa Cargo Liners431521

  • Mfr # 431521

  • Zoro # G512303986


product price: $145.95
/ea
Free Shipping & Returns

Key Features

For Use With
Lexus - LX - 2022 - 2022
Material
Engineered wood
Vehicle Fit
Lexus - LX - 2022 - 2022
Width
105.984 in
Setup Depth Inches
29.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431521
Zoro #
G512303986
UPC #
-
Country of Origin
United States

Dimensions

Width
105.984 in
Setup Depth Inches
29.016 in
Setup Height Inches
29.291 in

Details

For Use With
Lexus - LX - 2022 - 2022
Material
Engineered wood
Vehicle Fit
Lexus - LX - 2022 - 2022
Finish
Hudson Elm

Description

  • This bundle set includes 427427 72" x 30" Desk, 427409 Lateral File, and two 427411 2-Drawer Mobile Pedestal.
    72" x 30" Desk features a durable, 1" thick top for your computer, lamp, notebook and more.
    Melamine top surface is heat, stain, and scratch-resistant.
    Impact resistant, high-grade thermoplastic edges.
    Cord management system with two desk top grommet holes keep your desk clutter free.
    Adjustable levelers for optimal ergonomics and configurability.
    Meets BIFMA standard x5.5 for safety, durability, and structural performance.
    Finished in Hudson Elm.
    Lateral File comes fully assembled (minimal hardware attachment required)
    Durable, 1" thick top for display of photos, books, and more.
    Melamine top surface is heat, stain and scratch resistant.
    Impact resistant, high-grade thermoplastic edges.
    Drawers with full extension slides hold letter, legal or European size hanging files.
    Interlocking safety mechanism allows only one drawer open at a time.
    Drawers lock for secure storage of your most important files.
    Finished on all sides for versatile placement and a polished look.
    Adjustable levelers for optimal configurability.
    Meets BIFMA standard x5.9 for safety, durability, and structural performance.
    Finished in Hudson Elm.
    2-Drawer Mobile Pedestal comes fully assembled (minimal hardware attachment required)
    Two locking drawers with full extension slides hold letter or European size hanging files.
    Interlocking safety mechanism allows only one drawer open at a time.
    Hidden casters for easy mobility and option for rearrangement around the office.
    Finished on all sides for versatile placement and a polished look.
    Meets BIFMA standard x5.9 for safety, durability, and structural performance.
    Finished in Hudson Elm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.