Zoro Homepage

Cocoa Cargo Liners431530

  • Mfr # 431530

  • Zoro # G312303889


product price: $138.95
/ea
Free Shipping & Returns

Key Features

For Use With
Jeep - Grand Cherokee - 2022 - 2022
Material
Engineered wood
Vehicle Fit
Jeep - Grand Cherokee - 2022 - 2022
Width
71.102 in
Setup Height Inches
29.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431530
Zoro #
G312303889
UPC #
-
Country of Origin
United States

Dimensions

Width
71.102 in
Setup Height Inches
29.291 in
Setup Depth Inches
35.394 in

Details

For Use With
Jeep - Grand Cherokee - 2022 - 2022
Material
Engineered wood
Vehicle Fit
Jeep - Grand Cherokee - 2022 - 2022
Finish
Noble Elm

Description

  • This bundle set includes 427471 Bowfront Executive Desk 72" x 36" and two 427436 3-Drawer Mobile Pedestal.
    Bowfront Executive Desk 72" x 36" features durable, 1" thick top for books, binders, a computer, and more.
    Melamine top surface is heat, stain, and scratch-resistant.
    Impact resistant, high-grade thermoplastic edges.
    Cord management system with two desk top grommet holes keep your desk clutter free.
    Adjustable levelers for optimal ergonomics and configurability.
    Meets BIFMA standard x5.5 for safety, durability, and structural performance.
    Finished in Noble Elm®.
    3-Drawer Mobile Pedestal comes fully assembled (minimal hardware attachment required)
    Two small drawers with metal runners and safety stops for notepads, your planner, and more.
    Locking, lower drawer with full extension slides holds letter or European size hanging files.
    Interlocking safety mechanism prevents all drawers opening together.
    Hidden casters for easy mobility and option for rearrangement around the office.
    Finished on all sides for versatile placement and a polished look.
    Meets BIFMA standard x5.9 for safety, durability, and structural performance.
    Finished in Noble Elm®.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.