Zoro Homepage

Frnt Side Window Deflectors, 80406

  • Mfr # 80406

  • Zoro # G1669690


product price: $69.15
/ea

Key Features

For Use With
2006 - 2013 Lexus IS 250
Material
Molded Plastic
Color
Smoke
Position
Front
Style
2-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80406
Zoro #
G1669690
UPC #
787765027458
Country of Origin
Germany

Details

Item
Frnt Side Window Deflectors,80406
For Use With
2006 - 2013 Lexus IS 250
Material
Molded Plastic
Color
Smoke
Position
Front
Style
2-Piece

Description

Frnt Side Window Deflectors,80406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.