Shop WEATHERTECH
See all product information
Create Account
Front and Rear Floorliners, 44242-1-5
- Mfr # 44242-1-5
- Zoro # G5167299
product price:Â
$
203.90
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Molded
Color
Black
Position
Front and Rear
Material
Molded Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44242-1-5
- Zoro #
- G5167299
- UPC #
- -
- Country of Origin
- United States
- Style
- Molded
- Color
- Black
- Position
- Front and Rear
- Material
- Molded Plastic
Description
The WeatherTech FloorLiner accurately and completely lines the interior carpet giving "absolute interior protection"! The WeatherTech FloorLiner lines the interior carpet up the front, back and even up the sides of the vehicle’s footwell. Digital laser measurements of interior surfaces offer a consistently perfect fit!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.