
Front FloorLiners, Cocoa, 473071
Mfr # 473071
Zoro # G4447373
product price: $142.95
/ea
Free Shipping & Returns
Key Features
Color
Cocoa
Material
Molded Plastic
Position
Front
Style
Molded
Basic Bristle Material
Hog Bristle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473071
Zoro #
G4447373
UPC #
787765140973
Country of Origin
United States
Dimensions
Brush Thickness
5/16"
Bristle Length
1-11/16"
Details
Item
Front Floor Liner,Cocoa,473071
Color
Cocoa
Material
Molded Plastic
Position
Front
Style
Molded
Basic Bristle Material
Hog Bristle
Basic Handle Material
Plastic
Bristle Stiffness
Soft
Brush Style
Chip
Bristle Material
White China Bristle
Description
Front Floor Liner,Cocoa,473071
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.